18-3/8 Top-mount or Undermount Cast Iron Bar Sink in Sea Salt™
Porto Fino™ 18-3/8 Top-mount or Undermount Cast Iron Bar Sink in Sea Salt™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Base cabinet width: 21"
- Single round bowl
- No faucet holes drilling
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Porto Fino™
- Color Finish Category:
- Whites
- Color Finish Name:
- Sea Salt
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in, Undermount
- Length:
- 18-3/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 15 in x 15 in x 8 in
- Sink Depth:
- 8-5/8 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-3/8 in x 18-3/8 in
- UPC:
- 650531309723
- Width:
- 18-3/8 in