1.6 gpf Toilet Tank in White with Left-Hand Trip Lever
Portrait® 1.6 gpf Toilet Tank in White with Left-Hand Trip Lever
Product Details
Product Details
- The Portrait collection draws its inspiration from the understated sophistication of French Provincial design
- Coordinates with other products in the Portrait collection
- Single-flush gravity uses the force of gravity and a precision-engineered tank to create a strong siphon during flushing
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Only:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Portrait®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 14-3/4
- IAPMO Listed:
- No
- Length:
- 20-7/16
- MA Approved:
- No
- Material:
- Vitreous China
- Number of Pieces:
- 1 Piece
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 040688788852
- WaterSense Labeled:
- No
- Width:
- 20-7/16