1-1/4 in. Drain Assembly Bathroom Sink Drain in Unlacquered Brass
Premier 1-1/4 in. Drain Assembly Bathroom Sink Drain in Unlacquered Brass
Package Quantity Info:
Each: 1 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction ensures durability and reliability
- 17-gauge brass construction
- Adjustable trip lever pop-up drain
- 1-1/4 in (32 mm) connection
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Premier
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Drain Body Material:
- Brass
- Drain Opening:
- 2-1/8
- Overflow Included:
- No
- Product Type:
- Pop-Up Drain Assembly
- Type:
- K7114-2MB
- UPC:
- 885612879035