This product requires certification to purchase.

2-1/8 x 4 in. Bathroom Sink Drain in Matte Black

KOHLER

Premier 2-1/8 x 4 in. Bathroom Sink Drain in Matte Black

  • Fast #
  • Part #K7114-A-BL
  • Item #8834090
  • Manufacturer Part #7114-A-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Premier 2-1/8 x 4 in. Bathroom Sink Drain in Matte Black

  • Fast #
  • Part #K7114-A-BL
  • Item #8834090
  • Manufacturer Part #7114-A-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid brass construction ensures durability and reliability
  • 1-1/4-in (32 mm) connection
  • Brass tailpiece
  • Kohler finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
Premier
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Grid Drain Material:
Brass
Overflow Included:
Yes
Product Type:
Pop-Up Drain Assembly
Strainer Diameter:
2-1/8
Tailpiece Length:
4
Tailpiece Style:
Straight
UPC:
885612842718