2-1/8 x 4 in. Bathroom Sink Drain in Vibrant Brushed Nickel
Premier 2-1/8 x 4 in. Bathroom Sink Drain in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Material: Brass
- Adjustable trip lever controls pop-up drain
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Premier
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Strainer Diameter:
- 2-1/8 in
- Tailpiece Length:
- 4 in
- Tailpiece Style:
- Straight
- UPC:
- 650531395320