Elongated Toilet Bowl in White
Primary™ Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Elongated, 10-1/2" height bowl.
- Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface.
- 10" x 7" water surface size.
- 1-7/8" glazed trap way.
- Includes K-4686 toilet seat with scalloped handhold locations.
- 1-1/2" top spud.
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- Under 14 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Primary™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24-7/16 in
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Toilet Bowl Depth:
- 24-7/16 in
- Toilet Bowl Height:
- 10-1/2 in
- Toilet Bowl Width:
- 13-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- UPC:
- 885612629760
- WaterSense Labeled:
- Yes
- Width:
- 8-7/8 in