1.1 gpf Manual Toilet Flush Valve in Polished Chrome
Primme™ 1.1 gpf Manual Toilet Flush Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixture-mount design
- 1.1 gpf (4.2 lpf) toilet valve use at least 31 percent less water than standard 1.6 gpf (6.0 lpf) toilet valve while still meeting strict performance guidelines
- Engineered for optimal performance with KOHLER Highcliff Ultra, Wellcomme Ultra, Juvenile Ultra, and Primary Ultra toilets
- Non-hold open piston technology for accurate activation
- Chloramine resistance on all rubber components exposed to waterway
- Durable brass construction
-
ADA Compliant
Documents
Specifications
- AASHTO:
- No
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.1037
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Primme™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- ISO:
- No
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- Yes
- Weight:
- 5.12 lb
- cUPC Certified:
- No