72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit
ProFlex® 72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
- Hydromassage flow and direction can be controlled at each jet
- Generous 6' oval basin provides an incredibly spacious bathing area for up to two people
- Molded lumbar support and armrests offer extra comfort while bathing
- Reversible drain
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 78 gal
- Collection:
- ProFlex®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Reversible
- Height:
- 20-1/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Number of Jets:
- 6
- Number of Occupants:
- 2
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Pump Location:
- Right
- UL Listed:
- Yes
- UPC:
- 040688648620
- Volts:
- 120V