33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink
Prologue™ 33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in LA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in LA
Product Details
Product Details
- 36 in (914 mm) minimum base cabinet width
- Double-equal bowls
- 9 in (229 mm) depth provides generous workspace
- Rounded 0.98 in (25 mm) corners are easy to clean
- Single faucet hole
- Two-function pull-down sprayhead allows you to switch from aerated stream to Sweep spray
- Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
- Box includes: Sink, assembled Vibrant Stainless pull-down faucet, sink rack, two drains and strainers, installation hardware
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B45.4
- Collection:
- Prologue™
- Drain Location:
- Center
- Drain Opening:
- 3-31/50
- Faucet Included:
- Yes
- Length:
- 33
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Type:
- K31465-1PC-N/A
- UPC:
- 885612948526
- Width:
- 22