This product requires certification to purchase.

33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

KOHLER

Prologue™ 33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K31466-1-NA
  • Item #9198178
  • Manufacturer Part #31466-1-NA
5 out of 5 Customer Rating
Brand image
KOHLER

Prologue™ 33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K31466-1-NA
  • Item #9198178
  • Manufacturer Part #31466-1-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 36 in (914 mm) minimum base cabinet width
  • Single bowl
  • 9-in (229 mm) depth provides generous workspace
  • Rounded corners are easy to clean
  • Single faucet hole
  • SilentShield sound-absorption technology offers quieter performance
  • Box includes: Sink, installation hardware
  • Requires Certification

Specifications

ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
Prologue™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
33
Number of Holes:
1 Hole
Sink Depth:
9
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
Type:
K31466-1-NA
UPC:
885612908469
Width:
22