2-Hole Kitchen Sink Faucet with Overhead and Single Lever Handle in Polished Chrome
Promaster™ 2-Hole Kitchen Sink Faucet with Overhead and Single Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integral vacuum breaker
- One piece, self-contained ceramic disc valve allows both volume and temperature control
- Overhead 27 in (686 mm) spout rotates 140° for easy maneuverability and ample room for pots and pans
- Lever handle at mixing valve for volume and temperature control
- Lifetime limited warranty
- Lead-Free
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Promaster™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 27-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Top Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 11 in
- Spout Reach:
- 12 in
- Spout Swivel:
- 140°
- Spout Type:
- Overhead
- UPC:
- 040688818146