This product requires certification to purchase.

42 in. Bathroom Vanity in Vellum

KOHLER

Provinity™ 42 in. Bathroom Vanity in Vellum

  • Fast #
  • Part #K2457-F11
  • Item #2937420
  • Manufacturer Part #2457-F11
3.4 out of 5 Customer Rating
Brand image
KOHLER

Provinity™ 42 in. Bathroom Vanity in Vellum

  • Fast #
  • Part #K2457-F11
  • Item #2937420
  • Manufacturer Part #2457-F11
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 42" W x 21 3/8" D x 33 1/2" H
  • European Sycamore solids and veneers
  • Catalyzed polyurethane finish
  • Slow-close, adjustable doors and drawers
  • Vellum
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Provinity™
Color Finish Category:
Neutrals
Color Finish Name:
Vellum
Depth:
21-3/8 in
Height:
33-1/2 in
Material:
European Sycamore Solids, Veneers
UPC:
650531401663
Width:
42 in