This product requires certification to purchase.

2-11/16 in. ABS Adapter Kit

KOHLER

PureFlo™ 2-11/16 in. ABS Adapter Kit

  • Fast #
  • Part #K37388-NA
  • Item #4288888
  • Manufacturer Part #37388-NA
4.3 out of 5 Customer Rating
Brand image
KOHLER

PureFlo™ 2-11/16 in. ABS Adapter Kit

  • Fast #
  • Part #K37388-NA
  • Item #4288888
  • Manufacturer Part #37388-NA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 432
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use to join together PVC and ABS fittings
  • For plumbing applications
  • Includes ABS and PVC fittings with O-ring seal
  • Requires Certification
Dimensions & Measurements
Diameter
2-1/2 in
Height
2-3/8 in
Length
2-3/8 in
Width
2-11/16 in
Characteristics & Features
Collection
PureFlo™
Drain Component Type
Adapter Kit
Material
Plastic
Trim Ring
No
Warranty & Product Information
ASME
ASME A112.18.2
IAPMO Listed
No
UPC
885612069535