This product requires certification to purchase.

27-5/4 in. Brass Cable Drain

KOHLER

PureFlo™ 27-5/4 in. Brass Cable Drain

  • Fast #
  • Part #K37380-NA
  • Item #4288829
  • Manufacturer Part #37380-NA
5 out of 5 Customer Rating
Brand image
KOHLER

PureFlo™ 27-5/4 in. Brass Cable Drain

  • Fast #
  • Part #K37380-NA
  • Item #4288829
  • Manufacturer Part #37380-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For baths 15 in (381 mm) to 21 in (533 mm) deep from the center of the bath overflow outlet to the center of the bath drain outlet
  • 30 in (762 mm) length external cable
  • Includes tee, drain ell, and overflow ell with attached 1-1/2 in OD pipe
  • Flexible overflow joint conforms to various bath angles
  • Rotary or push handle controls and pop-up drain stopper
  • No internal linkages to minimize the potential for clogging
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Cable Length (ft):
2.5 ft
Collection:
PureFlo™
Connecting Pipe:
Flexible
Drain Body Material:
Metal
Drain Installation Type:
Above or Through Floor
Fitting Size 1:
1/2 in
Gauge (metal):
17 ga
IAPMO Listed:
No
Thread Type:
OD
Tub Depth:
21 in
UPC:
885612069511