This product requires certification to purchase.

3-1/8 in. Metal Drain and Overflow Trim Kit in Polished Chrome

KOHLER

PureFlo™ 3-1/8 in. Metal Drain and Overflow Trim Kit in Polished Chrome

  • Fast #
  • Part #KT37392-CP
  • Item #4288835
5 out of 5 Customer Rating
Brand image
KOHLER

PureFlo™ 3-1/8 in. Metal Drain and Overflow Trim Kit in Polished Chrome

  • Fast #
  • Part #KT37392-CP
  • Item #4288835
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Handle designed to complement contemporary bathroom decor
  • Designed specifically for use with any PureFlo® rough drain (sold separately)
  • Trim can be easily removed when the design or finish needs updating
  • Smooth rotary operation
  • Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
  • Not required for pressure testing the rough drain
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Collection:
PureFlo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-1/8 in
Drain Component Type:
Overflow Plate
Drain Type:
Bathtub Drain
Height:
2-11/16 in
IAPMO Listed:
No
Length:
3-1/8 in
Material:
Metal
Trim Ring:
No
Width:
3-1/8 in