3-1/8 in. Metal Drain Trim
PureFlo™ 3-1/8 in. Metal Drain Trim
Package Quantity Info:
Each: 1 Pallet: 572-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handle designed to complement traditional bathroom decor
- Trim can be easily removed when the design or finish needs updating
- Not required for pressure testing the rough drain
- Smooth, push-button operation
- Includes handle, stopper, decorative flange with flange nut, overflow escutcheon, and alignment tool
Specifications
- Collection:
- PureFlo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 3-1/8 in
- Drain Component Type:
- Overflow Plate
- Height:
- 2-813/1000 in
- Material:
- Metal
- UPC:
- 885612845986
- Width:
- 3-1/8 in