3-1/8 in. Metal Drain and Overflow Trim Kit in Vibrant® Polished Nickel
PureFlo™ 3-1/8 in. Metal Drain and Overflow Trim Kit in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Basic handle designed to complement any bathroom decor
- Designed specifically for use with any PureFlo® rough drain (sold separately)
- Trim can be easily removed when the design or finish needs updating
- Smooth rotary operation
- Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
- Not required for pressure testing the rough drain
Specifications
- ASME:
- ASME A112.18.1
- Collection:
- PureFlo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Diameter:
- 3-1/8 in
- Drain Component Type:
- Overflow Plate
- Height:
- 2-11/16 in
- IAPMO Listed:
- No
- Length:
- 3-1/8 in
- Material:
- Metal
- Trim Ring:
- No
- UPC:
- 885612069580