3 in. Metal Drain and Overflow Trim Kit in Polished Chrome
PureFlo™ 3 in. Metal Drain and Overflow Trim Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Handle designed to complement contemporary bathroom decor
- Designed specifically for use with any PureFlo® rough drain (sold separately)
- Trim can be easily removed when the design or finish needs updating
- Smooth and push-button operation
- Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
- Not required for pressure testing the rough drain
Specifications
- ASME:
- ASME A112.18.1
- Collection:
- PureFlo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3 in
- Drain Component Type:
- Overflow Plate
- Drain Type:
- Bathtub Drain
- Height:
- 2-7/16 in
- IAPMO Listed:
- No
- Material:
- Metal
- Trim Ring:
- No
- UPC:
- 885612069702