This product requires certification to purchase.

3 in. Metal Drain

KOHLER

PureFlo™ 3 in. Metal Drain

  • Fast #
  • Part #KT37395-2MB
  • Item #9208953
  • Manufacturer Part #T37395-2MB
3.3 out of 5 Customer Rating
Brand image
KOHLER

PureFlo™ 3 in. Metal Drain

  • Fast #
  • Part #KT37395-2MB
  • Item #9208953
  • Manufacturer Part #T37395-2MB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 392
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handle designed to complement contemporary bathroom decor
  • Trim can be easily removed when the design or finish needs updating
  • Not required for pressure testing the rough drain
  • Smooth, push-button operation
  • Includes handle, stopper, decorative flange with flange nut, overflow escutcheon, and alignment tool
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Collection:
PureFlo™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Diameter:
3 in
Material:
Metal
UPC:
885612881618
Width:
3 in