This product requires certification to purchase.

3 x 3 in. Metal Bath Cable Drain Trim

KOHLER

Pureflo™ 3 x 3 in. Metal Bath Cable Drain Trim

  • Fast #
  • Part #KT37395-TT
  • Item #7200616
  • Manufacturer Part #T37395-TT
4.9 out of 5 Customer Rating
Brand image
KOHLER

Pureflo™ 3 x 3 in. Metal Bath Cable Drain Trim

  • Fast #
  • Part #KT37395-TT
  • Item #7200616
  • Manufacturer Part #T37395-TT
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Titanium Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handle designed to complement contemporary bathroom decor
  • Designed specifically for use with any PureFlo® rough drain (sold separately)
  • Trim can be easily removed when the design or finish needs updating
  • Smooth and push-button operation
  • Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
  • Not required for pressure testing the rough drain
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Collection:
Pureflo™
Color Finish Category:
Silver Tones
Color Finish Name:
Vibrant Titanium
Diameter:
3 in
Height:
2-7/16 in
IAPMO Listed:
No
Length:
3 in
Material:
Metal
UPC:
885612499059
Width:
3 in