45 in. Cable Bath Drain
PureFlo™ 45 in. Cable Bath Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For baths 21 in. (533 mm) to 26 in. (660 mm) deep from the center of the bath overflow outlet to the center of the bath drain outlet
- 45 in. (1143 mm) length external cable
- Flexible overflow joint conforms to various bath angles
- Rotary or push handle controls and pop-up drain stopper (sold separately)
- No internal linkages to minimize the potential for clogging
- Includes tee, drain ell, and overflow ell with attached 1-1/2 in. OD pipe
- Flexible overflow neck for easy installation to fit various bath angles
Specifications
- ASME:
- ASME A112.18.2
- Brand Model Compatibility:
- T37391, T37392, T37393, T37395, T37396
- CSA Certified:
- CSA B125.2
- Cable Length (ft):
- 45 in
- Collection:
- PureFlo™
- Drain Body Material:
- Brass
- Gauge (metal):
- 17 ga
- Pressure - Maximum:
- 45 psi
- UPC:
- 885612976239
- WaterSense Labeled:
- No
- Width:
- 1-7/8 in