This product requires certification to purchase.

Bath Drain Trim in Vibrant® Titanium

KOHLER

PureFlo™ Bath Drain Trim in Vibrant® Titanium

  • Fast #
  • Part #KT37391-TT
  • Item #7200226
  • Manufacturer Part #T37391-TT
4.6 out of 5 Customer Rating
Brand image
KOHLER

PureFlo™ Bath Drain Trim in Vibrant® Titanium

  • Fast #
  • Part #KT37391-TT
  • Item #7200226
  • Manufacturer Part #T37391-TT
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Titanium Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Basic handle designed to complement any bathroom decor
  • Designed specifically for use with any PureFlo® rough drain (sold separately)
  • Trim can be easily removed when the design or finish needs updating
  • Smooth rotary operation
  • Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
  • Not required for pressure testing the rough drain
  • Requires Certification
Dimensions & Measurements
Height
2-11/16 in
Length
3-1/8 in
Characteristics & Features
Collection
PureFlo™
Color Finish Category
Silver Tones
Color Finish Name
Vibrant Titanium
Material
Metal
Warranty & Product Information
ASME
ASME A112.18.1
IAPMO Listed
No
UPC
885612499035