This product requires certification to purchase.

Cable Bath Drain Trim in Polished Chrome

KOHLER

PureFlo™ Cable Bath Drain Trim in Polished Chrome

  • Fast #
  • Part #KT37396-CP
  • Item #4288818
  • Manufacturer Part #T37396-CP
3.6 out of 5 Customer Rating
Brand image
KOHLER

PureFlo™ Cable Bath Drain Trim in Polished Chrome

  • Fast #
  • Part #KT37396-CP
  • Item #4288818
  • Manufacturer Part #T37396-CP
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 1 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Handle designed to complement traditional bathroom decor
  • Designed specifically for use with any PureFlo® rough drain (sold separately)
  • Trim can be easily removed when the design or finish needs updating
  • Smooth and push-button operation
  • Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
  • Not required for pressure testing the rough drain
  • Requires Certification

Specifications

Brand Model Compatibility:
PureFlo Rough Drain
Collection:
PureFlo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Material:
Metal
Product Type:
Bathtub Drain
UPC:
885612069863