Refill Scent Pack for Kohler K-5588 or K-5589 Purefresh Toilet Seats
Purefresh™ Refill Scent Pack for Kohler K-5588 or K-5589 Purefresh Toilet Seats
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Releases a light and subtle scent for up to one month
- For use with the Kohler® K-5588 or Kohler® K-5589 Purefresh® toilet seat
- Contains three soft and fresh laundry scent packets
Documents
Specifications
- Brand Model Compatibility:
- K-5588 and K-5589 Purefresh® Toilet Seats
- Collection:
- Purefresh™
- Height:
- 7/16 in
- Length:
- 1-3/16 in
- Material:
- Plastic
- UPC:
- 885612347442
- Width:
- 1-7/16 in