Elongated Closed Front Bidet Seat in White
PureWash® E725 Elongated Closed Front Bidet Seat in White
Product Details
Product Details
- Hybrid heater provides continuously heated water for consistent comfort
- Remote control with large buttons and legible text for ease of use
- Front and rear wash modes provide warm water for cleansing
- Adjustable water temperature and water pressure
- Choose oscillating or pulsating spray
- Heated seat with five adjustable temperature settings
- Self-cleaning function uses UV light to automatically clean the wand surfaces
- LED lighting illuminates the bowl to serve as a nightlight
- Warm-air drying system with adjustable temperature settings
- Quiet-Close™ functionality to prevent seat from slamming
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2
- CSA Certified:
- CSA B45.16, CSA C22.2 No. 0, CSA C22.2 No. 68, CSA C22.2 No. 68
- Collection:
- PureWash® E725
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-1/8 in
- Fits Brand:
- KOHLER
- Height:
- 2-3/16 in
- IAPMO Listed:
- Yes
- Length:
- 20-5/8 in
- Material:
- Plastic
- Power Source:
- Electric
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Type:
- K28229-0
- UPC:
- 195711089618
- Volts:
- 120V
- Width:
- 17-5/8 in