Round Front Bidet Seat in White
PureWash® E880 Round Front Bidet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Sleek, handheld remote control with two programmable user presets
- Front and rear wash modes provide warm water for cleansing
- Three-level adjustable nozzle position, water temperature, and water pressure
- Bidet wand rotates to deliver three personal cleansing spray modes; stream, mist, and air mist
- Stainless steel wand is automatically cleaned before and after each use
- 3D wash feature oscillates spray back and forth and side to side
- Spa Spray mode activates air mist spray while automatically changing water temperature for a comfortable spray
- Boost spray automatically adjusts rear spray mode to highest pressure
- Child mode with soft, gentle wash provides a safe experience
- Motion-activated, hands-free opening/closing of cover
Documents
Specifications
- ASME:
- ASME A112.4.2
- CSA Certified:
- CSA B45.16, CSA C22.2 No. 0, CSA C22.2 No. 64, CSA C22.2 No. 68
- Collection:
- PureWash® E880
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-11/16
- Fits Brand:
- KOHLER
- Height:
- 5-13/16
- Length:
- 15-7/8
- Material:
- Plastic
- Seat Features:
- Quick-Release
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Type:
- K30804-0
- UPC:
- 195711175588
- Width:
- 15-7/8