0.5 gpm Round AC Control Kit
Purist® 0.5 gpm Round AC Control Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Required for Purist® and falling Water® wall-mount touchless faucets
- Ideal for use with Kohler® vessels
- Insight™ adaptive infrared technology
- Insight™ faucets offer multiple power options for installation flexibility
- Flow rate: 0.5 gpm
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Collection:
- Purist®
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- KOHLER
- Fits Model:
- Purist®, Falling Water® Wall-Mount Touchless Faucets
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 8-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-7/16 in
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UPC:
- 650531917560
- WaterSense Labeled:
- No
- Width:
- 9 in