1-Hook Robe Hook in Vibrant® Brushed Moderne Brass
Purist® 1-Hook Robe Hook in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Pallet: 196-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates with other products in the Purist collection
- Solid-Brass construction for durability
- KOHLER finishes resist corrosion and tarnish
- Tools for installation included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-7/8
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 1-3/4
- GSA Approved:
- No
- Height:
- 1-7/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal, Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 1-3/4
- UPC:
- 885612879653
- Width:
- 1-7/8