1-Hook Robe Hook in Vibrant® Titanium
Purist® 1-Hook Robe Hook in Vibrant® Titanium
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with other products in the Purist collection
- Solid-brass construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Installation tools included
- Wall-mount
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- Collection:
- Purist®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant Titanium
- Depth:
- 1-3/4 in
- Height:
- 1-3/8 in
- Installation Type:
- Wall Mount
- Material:
- Brass, Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 1-3/4 in
- UPC:
- 195711020482
- Width:
- 1-7/8 in