KOHLER
Purist® 1 Robe Hook in Polished Chrome
Part #K14443-CP | Item #1836803 | Manufacturer Part #14443-CP
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Purist® collection
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Purist®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 1-3/4 in
Height: 1-3/8 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 1-7/8 in
Material: Brass
Mount Type: Wall
Number of Hooks: 1
Projection: 1-3/4 in
Width: 1-3/4 in