This product requires certification to purchase.

1 Robe Hook in Vibrant Polished Nickel

KOHLER

Purist® 1 Robe Hook in Vibrant Polished Nickel

  • Fast #
  • Part #K14443-SN
  • Item #1836775
  • Manufacturer Part #14443-SN
4.4 out of 5 Customer Rating
Brand image
KOHLER

Purist® 1 Robe Hook in Vibrant Polished Nickel

  • Fast #
  • Part #K14443-SN
  • Item #1836775
  • Manufacturer Part #14443-SN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Charlotte, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Purist®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
1-3/4 in
Height:
1-3/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
1-7/8 in
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1
Projection:
1-3/4 in
UPC:
087206870439
Width:
1-7/8 in