1.2 gpm Single Lever Handle Lavatory Faucet in Polished Chrome
Purist® 1.2 gpm Single Lever Handle Lavatory Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 68-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spout height: 7 3/4"
- Spout reach: 5 1/2"
- Single hole installation
- Flow rate: 1.5 gpm
- Joystick handle
- High-temperature limit stop for added safety
- Solid brass construction, exposed pop-up drain without overflow
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Purist®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Rigid
- Trim Only:
- No
- UPC:
- 650531149619
- WaterSense Labeled:
- Yes
- Width:
- 2-1/4 in