This product requires certification to purchase.

10-1/4 in. Submersible Assembly Spout and Hardware in Polished Chrome

KOHLER

Purist® 10-1/4 in. Submersible Assembly Spout and Hardware in Polished Chrome

  • Fast #
  • Part #K1014556-CP
  • Item #1788870
  • Manufacturer Part #1014556-CP
3.6 out of 5 Customer Rating
Brand image
KOHLER

Purist® 10-1/4 in. Submersible Assembly Spout and Hardware in Polished Chrome

  • Fast #
  • Part #K1014556-CP
  • Item #1788870
  • Manufacturer Part #1014556-CP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Kohler K-T14412-3, K-T14412-4, K-T14413-3, K-T14414-4 Bathroom Sink Faucets
Collection:
Purist®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
10-1/4 in
Faucet Part Type:
Spout Kit
Installation Type:
Wall Mount
Material:
Brass
UPC:
087206995477
WaterSense Labeled:
No