13-1/2 in. Rough-in Box
Purist® 13-1/2 in. Rough-in Box
Product Details
Product Details
- Contains electronic mixing valve to operate K-29179 Purist® Suspend ceiling-mount kitchen sink faucet
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Depth:
- 36
- Faucet Part Type:
- Rough-in Box
- Height:
- 5-3/8
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 13-1/2
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UPC:
- 885612974563
- Width:
- 10