Non-Diverter Tub Spout in Vibrant Brushed Moderne Brass
Purist® Non-Diverter Tub Spout in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Premium construction ensures durability and reliability
- Kohler Faucet Lifetime Limited Warranty
- Vibrant Brushed Modern Brass
- Wall-mount
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-3/4 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 7-3/4 in
- Spout Type:
- Non-diverter
- Tub Spout Reach:
- 7-3/4 in
- UL Listed:
- No
- UPC:
- 885612737854
- WaterSense Labeled:
- No
- Width:
- 4 in