One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

You last purchased this on
 
KOHLER

Purist® One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS14422-4G-BN
  • Item #7951709
  • Manufacturer Part #TS14422-4G-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Trim requires valve to complete installation
  • Includes shower arm with flange
  • Includes single-function 1.75 gpm (gallons per minute) showerhead
  • Showerhead features MasterClean sprayface for easy cleaning
  • Includes faceplate with ADA-compliant metal lever handle
  • Single handle controls both on/off activation and temperature setting
  • Coordinates with Purist faucets and accessories
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Purist®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
5-5/16 in
Escutcheon Height:
6-13/16 in
Escutcheon Width:
6-13/16 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
6-13/16 in
Number of Handles:
Single Handle
Origin:
Domestic
Scald Guard:
Yes
Shape:
Round
Shower Arm Reach:
10-5/8 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Style:
Traditional
Trim Only:
Yes
Type:
KTS14422-4G-BN
WaterSense Labeled:
Yes
Width:
1-13/16 in
cUPC Certified:
Yes