Purist® 18 in. Towel Bar in Vibrant® Brushed Moderne Brass

Part #K14435-2MB  |  Item #8964892  |  Manufacturer Part #14435-2MB

$200.40 EACH

Length:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 165
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Coordinates with other products in the Purist collection
  • Solid-Brass construction for durability
  • KOHLER finishes resist corrosion and tarnish
  • Installation tools included

Documents

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 1-7/8 in

Base Plate Width: 1-7/8 in

CARB OTC LEED Compliant: No

Collection: Purist®

Color Finish: Vibrant® Brushed Moderne Brass

Color Finish Category: Brass Tones

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 18 in

Material: Brass, Metal

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Origin: Global

Projection: 3-1/4 in

Style: Modern