This product requires certification to purchase.

2?Light 29 in. Tall Wall Sconce in Brushed Moderne Brass

KOHLER

Purist® 2?Light 29 in. Tall Wall Sconce in Brushed Moderne Brass

  • Fast #
  • Part #K27264-SC02-2GL
  • Item #9840118
  • Manufacturer Part #27264-SC02-2GL
4.8 out of 5 Customer Rating
Brand image
KOHLER

Purist® 2?Light 29 in. Tall Wall Sconce in Brushed Moderne Brass

  • Fast #
  • Part #K27264-SC02-2GL
  • Item #9840118
  • Manufacturer Part #27264-SC02-2GL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rounded glass shades connect with tube attachments and metal bases in contemporary designs fit for any room
  • Coordinates with faucets and accessories in the Purist® collection
  • Requires two bulbs with medium (E-26) base, T-10 bulb recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs
  • Premium metal and glass construction
  • Manufactured with quality materials and complemented with a meticulous finishing process
  • Durable finishes engineered to last and designed to coordinate with Kohler® faucet finishes
  • Requires Certification
Dimensions & Measurements
Depth
6-7/8 in
Height
29-5/16 in
Width
3-15/16 in
Characteristics & Features
Collection
Purist®
Color Finish Category
Brass Tones
Color Finish Name
Brushed Moderne Brass
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Light Bulb Type
LED
Lighting Direction
Down Lighting, Up Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number of Lights
2
Wall Sconce Type
Cylinder
Electrical & Operational Information
AMP
1
Power Source
Hardwired
Volts
120V
Watts
120 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
CSA C22.2 No. 250.0
Type
K27264-SC02-2GL
UL Listed
UL 1598
UPC
885612936394