This product requires certification to purchase.

2 Handle Lever BIDET Faucet Vertical Purist Polished Nickel

KOHLER

Purist® 2 Handle Lever BIDET Faucet Vertical Purist Polished Nickel

  • Fast #
  • Part #K14431-4-SN
  • Item #1696115
  • Manufacturer Part #14431-4-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Purist® 2 Handle Lever BIDET Faucet Vertical Purist Polished Nickel

  • Fast #
  • Part #K14431-4-SN
  • Item #1696115
  • Manufacturer Part #14431-4-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Modern and minimal design complements the Purist® collection
  • Material: Solid brass
  • Choose from a wide array of durable Kohler® finishes
  • One-piece ceramic valve resists debris and is easy to maintain
  • Washerless ceramic valving and solid brass construction ensures years of reliable use
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Bidet Type:
Vertical
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Faucet Center Size:
5-1/2 in
Faucet Connection:
OD
Faucet Material:
Brass
Faucet Mount:
Fixture Mount
Flow Rate:
2.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/8
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-1/8
Spout Reach:
2-1/4
Spray Type:
Vertical
Trim Only:
No
Type:
K14431-4-SN
UPC:
087206730696