This product requires certification to purchase.

20-7/16 in. Grab Bar in Vibrant Titanium

KOHLER

Purist® 20-7/16 in. Grab Bar in Vibrant Titanium

  • Fast #
  • Part #K11892-TT
  • Item #7217250
  • Manufacturer Part #11892-TT
3.1 out of 5 Customer Rating
Brand image
KOHLER

Purist® 20-7/16 in. Grab Bar in Vibrant Titanium

  • Fast #
  • Part #K11892-TT
  • Item #7217250
  • Manufacturer Part #11892-TT
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Titanium Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B651
Collection:
Purist®
Color Finish Category:
Silver Tones
Color Finish Name:
Vibrant Titanium
Depth:
2-3/4 in
Diameter:
1-1/4 in
Hardware Included:
Yes
Height:
2-7/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
20-7/16 in
Material:
Metal
Mount Type:
Wall
UPC:
885612507884
Width:
2-3/4 in