Purist® 22-1/2 in. Glass Shelf in Brushed Nickel

Part #K14440-BN  |  Item #1836769  |  Manufacturer Part #14440-BN

$288.94 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Includes tempered glass shelf
  • Coordinates with other products in the Purist® collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 22-1/2 in

Glass Type: Tempered

Height: 1-7/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 22-1/2 in

Material: [Brass, Glass]

Width: 4-7/8 in