Purist® 24 in. Towel Bar in Matte Black

Part #K14375-BL  |  Item #7626255  |  Manufacturer Part #14375-BL

$280.27 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • KOHLER finishes resist corrosion and tarnish.
  • Contemporary 24- inch double bars.
  • Coordinates with other products in the Purist collection.
  • 24-15/16" (683 mm) x 5-7/16" (138 mm) x 1-7/8" (48 mm)
  • Solid-brass construction for durability.
  • KOHLER finishes resist corrosion and tarnish.
  • Coordinates with other products in the Purist Collection.

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Purist®

Color Finish: Matte Black

Color Finish Category: Blacks

GSA Approved: No

Height: 1-7/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Mount Type: Wall

NSF Certified: No

Number of Bars: 2

Origin: Global

Style: Modern

Width: 5-7/16 in