This product requires certification to purchase.

24 in. Towel Bar in Vibrant® Brushed Moderne Brass

KOHLER

Purist® 24 in. Towel Bar in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K14375-2MB
  • Item #8965253
  • Manufacturer Part #14375-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Purist® 24 in. Towel Bar in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K14375-2MB
  • Item #8965253
  • Manufacturer Part #14375-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Coordinates with other products in the Purist collection
  • Solid-Brass construction for durability
  • KOHLER finishes resist corrosion and tarnish
  • Installation hardware and template included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8
CARB OTC LEED Compliant:
No
Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
5-7/16
GSA Approved:
No
Hardware Included:
Yes
Height:
1-7/8
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24
Material:
Metal, Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
2
Projection:
5-7/16
UPC:
885612879585
Width:
24