This product requires certification to purchase.

3-1/2 in. Brass Handle in Vibrant Brushed Moderne Brass

KOHLER

Purist® 3-1/2 in. Brass Handle in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #KT14429-3-2MB
  • Item #8965140
  • Manufacturer Part #T14429-3-2MB
4 out of 5 Customer Rating
Brand image
KOHLER

Purist® 3-1/2 in. Brass Handle in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #KT14429-3-2MB
  • Item #8965140
  • Manufacturer Part #T14429-3-2MB
4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brass construction
  • Brass valve bodies
  • KOHLER finishes resist corrosion and tarnishing
  • Bath- or deck-mount
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
GSA Approved:
No
Handle Length (in):
3-1/2 in
Handle Material:
Brass
Handle Type:
Cross
Height:
4-3/4 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Domestic
UPC:
885612714404
WaterSense Labeled:
No
Width:
3-1/2 in