Purist® 3 in. Drawer Pull in Polished Chrome

Part #K14485-CP  |  Item #3811131  |  Manufacturer Part #14485-CP

$18.11 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection
  • Installation hardware and template included

Specifications

ADA Compliant: No

Collection: Purist®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-1/4 in

Handle Type: Pull

Height: 1/2 in

Length: 5 in

Material: Metal

Style: Modern

Width: 1/2 in