This product requires certification to purchase.

3 in. Drawer Pull in Matte Black

KOHLER

Purist® 3 in. Drawer Pull in Matte Black

  • Fast #
  • Part #K14485-BL
  • Item #7638125
  • Manufacturer Part #14485-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Purist® 3 in. Drawer Pull in Matte Black

  • Fast #
  • Part #K14485-BL
  • Item #7638125
  • Manufacturer Part #14485-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • KOHLER finishes resist corrosion and tarnish.
  • Coordinates with other products in the Purist Collection.
  • Premium metal construction for durability.
  • Requires Certification

Specifications

Collection:
Purist®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-1/4 in
Hardware Type:
Drawer Pull
Height:
1/2 in
Length:
5 in
Material:
Metal
Shape:
Rectangular
Style:
Minimalist;Modern
UPC:
885612585660
Width:
1/2 in