30 in. Towel Bar in Vibrant® Brushed Moderne Brass
Purist® 30 in. Towel Bar in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Pallet: 99-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates with other products in the Purist collection
- Solid-Brass construction for durability
- KOHLER finishes resist corrosion and tarnish
- Tools and installation hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-7/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 3-1/4 in
- Diameter:
- 30 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Metal, Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-1/4 in
- UPC:
- 885612879622
- Width:
- 30 in