Wall Mount Tub Faucet Lever Handle Trim in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Purist® Wall Mount Tub Faucet Lever Handle Trim in Vibrant® Brushed Moderne Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Wall Mount Tub Faucet Lever Handle Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT14429-4-2MB
  • Item #8965089
  • Manufacturer Part #T14429-4-2MB
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass valve bodies
  • KOHLER finishes resist corrosion and tarnishing
  • Brass construction
  • Bath- or deck-mount
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Diameter:
2-1/2 in
Faucet Mount:
Deck Mount, Wall Mount
Faucet Part Type:
Handle
Faucet Type:
Tub Faucet
Handle Material:
Brass
Handle Type:
Lever
Height:
4-3/4 in
Length:
4-3/4 in
Material:
Metal
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Trim Only:
Yes
Width:
3-1/2 in