4-Light 18 in. Wide Pendant in Matte Black
Purist® 4-Light 18 in. Wide Pendant in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rounded glass shades connect with tube attachments and metal bases in contemporary designs fit for any room
- Coordinates with faucets and accessories in the Purist® collection
- Requires four bulbs with medium (E-26) base, T10 bulb recommended (sold separately)
- Suitable for damp locations, per UL 1598
- Fixture is dimmable when paired with dimmer switch and compatible bulbs
- Suitable for sloped ceiling installations not to exceed 15°
- Premium metal and glass construction
- Manufactured with quality materials and complemented with a meticulous finishing process
- Durable finishes engineered to last and designed to coordinate with Kohler® faucet finishes
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- CSA Certified:
- CSA C22.2 No. 250.0
- Collection:
- Purist®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 18.13 in
- Diameter:
- 18-1/8 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 12-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass, Steel
- Minimum Height:
- 19-3/8 in
- Number of Lights:
- 4
- Overall Height:
- 73-3/8 in
- UL Listed:
- UL 1598
- UPC:
- 885612936462
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 18-13/100 in