KOHLER
Purist® 48 in. Rectangle Shower Base in Sea Salt
Part #K9026-FF | Item #2481211 | Manufacturer Part #9026-FF
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Pallet: 1
How to get it:
Product Details
- Safeguard® slip-resistant finish for added safety
- Single threshold for tile-in or drop-in installation
- Material: Cast iron
- Center drain location
- Coordinates with other products in the Purist® collection
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.1
ASTM Specifications: ASTM F-462
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.2
Coating: Enamel
Collection: Purist®
Color Finish: Sea Salt™
Color Finish Category: Whites
Drain Location: Center
Height: 4-5/8 in
IAPMO Listed: No
Installation Type: Alcove, Drop-in
Length: 48 in
Material: Cast Iron
Shower Base Shape: Rectangle
Threshold Height: 4-5/8 in
UL Listed: No
Width: 36 in